Zoro Homepage

6" 2X Premium Metal Cutting Blade, 5PK

  • Mfr # DWA4186

  • Zoro # G3744921


product price: $14.39
/pk 5, $2.88/ea

Key Features

Teeth per Inch
14/18
Length
6 in
Material
Metal
Tip Material
Bi-Metal
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4186
Zoro #
G3744921
UPC #
885911254519
Country of Origin
United States

Dimensions

Length
6 in
Height
1 in
Blade Length
6 in
Overall Width
1 in
Overall Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14/18
Material
Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2"
Application
Max Metal Cutting
For Use With Saw Type
Reciprocating Saws
Blade Material
Metal
Materials Cut
Metal
Primary Material Application
Medium Metal
For Workpiece Material
Metal
Compatible Product Type
Reciprocating Saw

Description

The DEWALT DWA4186 2X Premium Metal Cutting Blade is a reciprocating saw blade designed for cutting metal.


This pack includes five 6-inch blades, each built with a tall high-speed steel strip.


Key Features of the DEWALT DWA4186 Reciprocating Saw Blades:

  • Blade Material: Constructed from bi-metal.

  • Teeth per Inch: 14/18 TPI configuration for use on medium metal materials.

  • Tall High-Speed Steel Strip: Designed with a tall high-speed steel strip for enhanced structural integrity during operation.

  • Aggressive Shank Angle: Designed to increase tooth contact throughout blade use.

  • Patented Tooth Design: Features shaper geometry intended for use in common metal applications.

  • Compatible Product Type: Suitable for use with reciprocating saws using a 1/2" shank connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.