
6" 2X(TM) Premium Metal Cutting Blade (100 bulk pack)
Mfr # DWA4186B
Zoro # G3742584
product price: $367.99
/pk 100, $3.68/ea
Free Shipping & Returns
Key Features
Teeth per Inch
14/18
Length
6 in
Material
Bi-Metal
Back Style
Straight
Application
Max Metal Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA4186B
Zoro #
G3742584
UPC #
885911254540
Country of Origin
United States
Dimensions
Length
6 in
Height
1 in
Overall Width
1 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
14/18
Material
Bi-Metal
Back Style
Straight
Application
Max Metal Cutting
Shank
1/2"
Description
The DEWALT DWA4186B 6" 2X(TM) Premium Metal Cutting Blade is a reciprocating saw blade suitable for use in metal cutting applications. Manufactured from bi-metal material, this blade features a straight back style and is suitable for applications requiring durability and consistent performance in metal cutting environments.
Key Features of the DEWALT DWA4186B Reciprocating Saw Blade:
- Taller high-speed steel strip is intended to reduce breakage and extend tooth life during use.
- Aggressive shank angle increases tooth contact to support consistent cutting speed over time.
- Patented tooth design utilizes shaper tooth geometry to support increased cut rates in common metal cutting applications.
- Material: Bi-metal construction provides strength and flexibility under heavy-duty conditions.
- Shank: 1/2" shank compatible with reciprocating saws that accept this size.
- Length: 6 inches; Height/Width: 1 inch—intended to provide stability during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.