Zoro Homepage
This item is Discontinued.
Dewalt 6-3/4" 40T Ferrous Metal Cutting 20mm Arbor DWA7763

6-3/4" 40T Ferrous Metal Cutting 20mm Arbor (Discontinued)

  • Mfr # DWA7763
  • Zoro # G7638556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA7763
Zoro #
G7638556
UPC #
028877345383
Country of Origin
China

Dimensions

Blade Dia.
6 3/4 in
Plate Thickness
0.047 in
Cutting Depth
2-3/16"
Arbor Size
13/16 in
Cut Width
0.061 in
Max. Cutting Depth
2 3/16 in

Description

Circular Saw Blade, Series DWA, Blade Dia. 6 3/4 in, Max. Blade Speed 4,200 RPM, Arbor Size 13/16 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 40, Max. Cutting Depth 2 3/16 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.061 in, Tip Material Carbide Tipped, Hook Angle 1.5 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plate Thickness 0.047 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.