
6" 6 TPI Straight Back Bi-Metal Reciprocating Saw Blade, Fast Wood Cutting (5 pack)
Mfr # DW4850
Zoro # G7636492
product price:Â $11.45
/pk 5, $2.29/eaKey Features
Teeth per Inch
6
Length
6 in
Material
Bi-Metal
Back Style
Straight
Application
Fast Wood Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW4850
Zoro #
G7636492
UPC #
028874048508
Country of Origin
United States
Dimensions
Length
6 in
Height
3/4 in
Overall Width
3/4 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Back Style
Straight
Application
Fast Wood Cutting
Shank
1/2"
Description
Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.