This item is Discontinued.

Dewalt 6", 8", 9" L x General Purpose Cutting Reciprocating Saw Blade Set DWAFV48SET

6", 8", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (Discontinued)

  • Mfr # DWAFV48SET
  • Zoro # G5572360
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV48SET
Zoro #
G5572360
UPC #
885911480116
Country of Origin
United States

Dimensions

Height
3/4 in, 1 in
Length
6", 8", 9"

Details

Teeth per Inch
2/3, 7/9
Shank
1/2"
Includes
(3) 6 in 4/6 TPI Wood Cutting Blades, (3) 6 in 14/18 TPI Metal Cutting Blades, 8 in 14/18 TPI Metal Cutting Blade, 9 in 4/6 TPI Wood Cutting Blade
Application
Wood Cutting, Metal Cutting

Description

Reciprocating Saw Blade Set, Teeth per Inch 2/3, 7/9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.