Zoro Homepage

6" crimped bench wire wheel 5/8"-1/2" abror, wide face, .014" wire

  • Mfr # DW4905

  • Zoro # G0912245


product price: $14.99
/ea

Key Features

Item - Wire Wheel Brushes
Wire Wheel Brush
Bristle Type
Crimped Wire
Brush Dia.
6 in
Arbor Hole Size
5/8 in
Abrasive Shank Size
No Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4905
Zoro #
G0912245
UPC #
028877321059
Country of Origin
China

Dimensions

Brush Dia.
6 in
Arbor Hole Size
5/8 in
Abrasive Shank Size
No Shank
Wire Dia.
0.014 in
Bristle Trim Length
1 1/8 in
Face Width
1 in
Bristle Length
1 1/8 in
Bristle Diameter
0.014 in
Connector Size
5/8 in

Details

Item - Wire Wheel Brushes
Wire Wheel Brush
Bristle Type
Crimped Wire
Abrasive Material
Carbon Steel
Item
Wire Wheel Brush
Max. RPM
6,000 RPM
For Use With
Bench Grinders
Operating Speed - Maximum
6,000 RPM
Compatible Tool Type
Bench Grinder

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.014 in, Bristle Length 1 1/8 in, Compatible Tool Type Bench Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.