Shop DEWALT
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6 ft Fiberglass Twin Stepladder, 300 lb Capacity
- Mfr # DXL3030-06
- Zoro # G8577773
product price:Â
$
321.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Ladder Material
Fiberglass
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Load Capacity - Maximum
300 lb
Base Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXL3030-06
- Zoro #
- G8577773
- UPC #
- 728865121431
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 6 ft
- Reach Height - Maximum
- 10.4 ft
- Standing Height - Maximum
- 3.8 ft
- Base Width
- 25 in
- Step Width
- 12 in
- Step Depth
- 3 in
- Closed Depth
- 10 in
Details
- Item
- Twin Stepladder
- Ladder Material
- Fiberglass
- Load Capacity - Maximum
- 300 lb
- Base Spread
- 53.5 in
- Weight
- 28 lb
- Tread Type
- Ribbed
- Series
- DXL3030-XX
- Number of Steps
- 5
- ANSI Duty Rating
- Type IA
- Step Spacing
- 12 in
- Color
- Black
- Standards
- ANSI, OSHA Compliant
- Shoe Type
- Slip-Resistant
- Conductivity
- Non-Conductive
- Ladder Type
- Twin Stepladder
- Wire Color
- Black
Description
The DEWALT DXL3030-06 is a 6 ft fiberglass twin stepladder rated for use by up to two people, with each side supporting up to 300 lb. Constructed from non-conductive fiberglass; intended for applications requiring dual access. The ladder features ribbed steps for added traction and a top includes magnet and tool slots for convenience during work.
Key Features of the DEWALT DXL3030-06 Twin Stepladder:
- Twin Front Design: Allows one user per side, supporting up to 300 lb on each side (Type IA ANSI rating).
- Non-Conductive Fiberglass Construction: Suitable for applications where electrical conductivity must be avoided.
- Step Surface: Steps have increased surface area with ribbed tread for improved footing.
- Durable Top: Includes magnet and multi-functional tool slots that help keep tools accessible while working.
- Heavy-Duty Boots & Impact Absorption System: Features heavy-duty boots & impact absorption system designed to provide stability and absorb impact during use.
- Shoe Type: Slip-resistant feet enhance grip on various surfaces.
- Standards Compliance: Meets ANSI and OSHA requirements for stepladders in its class.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.