6 gallon 150 PSI pancake and 2 Tool Combo Kit BXCM02012, SB-1850BN and SB-1664FN

  • Mfr # BXCM2KIT

  • Zoro # G416549725


product price: $419.99
/ea
Sold in multiples of 8 for $3,359.92
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXCM2KIT
Zoro #
G416549725
UPC #
-
Country of Origin
United States

Description

The Bostitch 6 Gallon Pancake Air Compressor & Two Nailer Combo Kit offers reliable performance for trim carpentry and woodworking projects. The BXCM02012 compressor delivers 150 Max PSI and 2.6 CFM @ 90 PSI, providing consistent airflow with quick recovery for various applications. The high efficiency motor offers dependable cold-weather starting and maintains performance even with extension cords 14 ga. or larger, 50 ft. or less. The oil-free, maintenance-free pump design minimizes upkeep while extending service life. This combo includes two specialized nailers: the SB-1850BN 18 GA Brad Nailer drives 5/8'' to 2'' brads with adjustable depth control and tool-free features, while the SB-1664FN 16 GA Finish Nailer handles 1'' to 2'' finish nails with a quick-release nose door for fast jam clearing. Both nailers feature no-mar tips to protect work surfaces. The lightweight 30 lb. pancake design with integrated handle makes this kit easy to transport between job sites while maintaining a compact storage footprint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.