6" L x 18 TPI Bi-metal Reciprocating Saw

  • Mfr # 20566618R/ DWE305

  • Zoro # G9662836


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Stroke Length
1 1/8 in
Max. Strokes per Minute
2,900 stroke/min
Features
4-Position Blade Clamp, Cage Shoe, Variable Speed Trigger, Soft Grip Handle
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20566618R/ DWE305
Zoro #
G9662836
UPC #
082472205664
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in
Tool Length
17 1/2 in
Height
3/4"
Length
6"
Cord Length
6 ft
Overall Length
17 1/2 in

Details

Item
Reciprocating Saw
Voltage
120 V AC
Max. Strokes per Minute
2,900 stroke/min
Features
4-Position Blade Clamp, Cage Shoe, Variable Speed Trigger, Soft Grip Handle
Adjustable Shoe
No
Power Source
Corded
Stroke Type
Straight
Tool Weight
7.2 lb
Teeth per Inch
18
Number of Cutting Edges
1
Includes
(150) Reciprocating Saw Blades
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Material
Bi-metal
Back
Straight
Application
General Purpose
Keyless Blade Clamp
Yes
Min. Strokes per Minute
0 stroke/min
Vibration Reduction
No
Shoe Material
Magnesium
Pivoting Head
Yes
Tool Style
Full-Size
Variable Speed
Yes
Current
12 A
Case Included
No
Includes Case
Case Not Included
Stroke Rate - Minimum
0 stroke/min
Includes Vibration Reduction
Vibration Reduction Not Included
Includes Pivoting Head
Pivoting Head Included
Includes Keyless Blade Clamp
Keyless Blade Included
Stroke Rate - Maximum
2,900 stroke/min
Speed Control
Variable
Includes Adjustable Shoe
Shoe Not Adjustable

Description

Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Shoe Material Magnesium, Current 12 A, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 2,900 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 1/2 in, Tool Weight 7.2 lb, Voltage 120 V AC, Cord Length 6 ft, Case Included No, Includes (150) Reciprocating Saw Blades

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.