Zoro Homepage

6-Pc. Brad Point Bit Set

  • Mfr # DW1720

  • Zoro # G7825931


original price: $19.59
23% off
new price: $15.00
/ea

Key Features

Number of Pieces
6
Drill Bit Material
Carbon Steel
Includes
45 Degrees Beveled Edge
Overall Length
6 in
Shank Dia.
0.7187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1720
Zoro #
G7825931
UPC #
885911138901
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Dia.
0.7187
Drill Bit Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Shank Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Diameter
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in

Details

Item
Wood Drilling Brad Point Set
Number of Pieces
6
Drill Bit Material
Carbon Steel
Includes
45 Degrees Beveled Edge
Drill Style
Brad Point
Application
Drilling Holes in Different Wood
Primary Material Application
Wood
Material - Machining
High Speed Steel

Description

The DEWALT DW1720 6-Pc. Brad Point Bit Set is suitable for drilling holes in various types of wood. This set includes six commonly used bit sizes, each featuring a brad point tip to support positioning during use and engineered flutes that assist with chip removal.


Key Features of the DEWALT DW1720 6-Pc. Brad Point Bit Set:

  • Drill Style: Brad point tips are designed to reduce walking and provide clean entry into wood surfaces.

  • Material: Constructed from high speed steel.

  • Cutting Edges: Cutting edges are intended to reduce splintering while drilling.

  • Engineered Flutes: Designed to efficiently remove chips from the hole, supporting cleaner results.

  • Includes Sizes: Contains bits in 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, and 1/2 in diameters suitable for a range of hole sizes.

  • Number of Pieces: The set contains six pieces with an overall length of 6 inches per bit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.