6 Piece Bi-Metal Reciprocating Saw Blade Set
Mfr # DW4856
Zoro # G3225047
product price: $13.99
/eaKey Features
Teeth per Inch
10, 14, 18, 24, 6
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight, Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW4856
Zoro #
G3225047
UPC #
028874048560
Country of Origin
United States
Dimensions
Length
6 in
Height
3/4 in
Blade Length
6 in
Overall Length
6 in
Overall Width
3/4 in
Details
Item
Reciprocating Saw Blade Set
Teeth per Inch
10, 14, 18, 24, 6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight, Tapered
Includes
Mfr. No. (2) DWAR656,(1) DWAR610 ,(1) DWAR614 ,(1) DWAR618 ,(1) DWAR624
Application
Metal, Wood
Shank
1/2"
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Primary Material Application
Thick Metal
Materials Cut
Metal, Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Metal, Nail-Embedded Wood, Wood
Description
Reciprocating Saw Blade Set, Primary Material Application Thick Metal, Materials Cut Metal, Wood, Blade Length 6 in, Teeth per Inch 10, 14, 18, 24, 6, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Tapered, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.