Zoro Homepage

6 Piece Bi-Metal Reciprocating Saw Blade Set with Telescoping Case

  • Mfr # DW4896

  • Zoro # G0332110


product price: $24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Length
Various
Material
Bi-Metal
Tip Material
Bi-Metal
Features
Includes: (2) DW4809, (2) DW4803, (2) DW4865
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4896
Zoro #
G0332110
UPC #
028877569383
Country of Origin
United States

Dimensions

Length
Various

Details

Item
Reciprocating Saw Blade Set
Teeth per Inch
Various
Material
Bi-Metal
Tip Material
Bi-Metal
Features
Includes: (2) DW4809, (2) DW4803, (2) DW4865

Description

Recip Blade Set With Case,6Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.