This item is Discontinued.

Dewalt 6" Pozi #1 IMPACT READY(R) Bulk (50) DWA6PZ1IRB

This item is Discontinued.

Dewalt

6" Pozi #1 IMPACT READY(R) Bulk (50) (Discontinued)

Mfr # DWA6PZ1IRB
Zoro # G7634322
UPC # 885911340526
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA6PZ1IRB
Zoro #
G7634322
UPC #
885911340526
Country of Origin
China

Dimensions

Overall Length
6 in
Hex Shank Size
1/4 in
Overall Bit Length
6 in
Fastening Tool Tip Size
#1
Shank Size
1/4 in
Point Size
#1
Bit Length
6"

Details

Item
Power Bit
Bit Style
Pozidriv(R)
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Fastening Tool Item
Power Bit
Application - Tools
Impact
Single End/Double End
Single End
Shank Shape
Hex
Product Type
Power Bit
For Tool Type
Impact
End Design
Single End
Head Style
Pozidriv(R)

Description


  • • Impact Ready Bits with FlexTorq Have Increased Durability for Long Life

  • • CNC Machined Resulting in Accurate Manufacturing for Optimal Fit into Screw Recess

  • • Reflex Core Allows 2" Bits Flex Up to 15° to Reduce Breakage

Designed for:


  • • (1) Pack of (50) Bits

Additional Features:


  • • Part of 10X Magnetic Screw Lock System for Fastener Retention which Minimizes Drops and Reduces Wobbing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.