Cut-Off & Grinding Wheel, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, 30 Grit
Mfr # DW8457H
Zoro # G3603591
product price:Â $6.99
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.125 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8457H
Zoro #
G3603591
UPC #
885911187749
Country of Origin
China
Dimensions
Overall Diameter
6 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Details
Item
Cut-Off & Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
30
Series
High-Performance
Maximum Operating Speed
10,100 RPM
Application
Contaminate Free, Stainless
Primary Material Applicationn
Stainless Steel
Compatible Tool Type
Angle Grinder
Specification
A30S
Primary Material Application
Stainless Steel
Description
Cut-Off & Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 30, Overall Diameter 6 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Compatible Tool Type Angle Grinder, Series High-Performance, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.