Zoro Homepage
This item is Discontinued.
Dewalt 6" x 1/8" x 7/8" Ceramic Abrasive DWA8918

6" x 1/8" x 7/8" Ceramic Abrasive (Discontinued)

  • Mfr # DWA8918
  • Zoro # G4124325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA8918
Zoro #
G4124325
UPC #
885911265706
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
6 in
Arbor Hole Size
7/8 in
Diameter
6 in
Thickness
0.125 in
Arbor Size
7/8 in
Connector Size
7/8 in
Overall Thickness
0.125 in
Overall Diameter
6 in

Details

Abrasive Grit
24
Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Application
General Weld, Hard Alloys, Metal Pipelining, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe
Item
Depressed Center Wheels
Grade
Coarse
Max. RPM
10,100 RPM
Grit
24
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel, Steel
Wheel Type
Type 27
Maximum Operating Speed
10,100 RPM

Description

Depressed Center Wheels, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Series XP Ceramic, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.