Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt 6" x 3/32" x 5/8"-11 Ceramic Abrasive DWA8917

6" x 3/32" x 5/8"-11 Ceramic Abrasive (Discontinued)

  • Mfr # DWA8917
  • Zoro # G4124331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA8917
Zoro #
G4124331
UPC #
885911265690
Country of Origin
Canada

Dimensions

Arbor Hole Size
5/8"-11
Thickness
0.0938 in
Diameter
6 in
Abrasive Wheel Diameter
6"
Arbor Size
5/8"-11

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Cutting
Abrasive Material
Ceramic
Series
XP Ceramic
Abrasive Wheel Type
Type 27
Max. RPM
10,100 RPM

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Series XP, Wheel Type Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.