6" x 7/8" 60g type 29 HP flap disc
Mfr # DW8381
Zoro # G7417505
original price: $13.15
34% off
new price: $8.55
/eaKey Features
Flap Disc Type
Type 29
Overall Diameter
6 in
Connector Size
7/8 in
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW8381
Zoro #
G7417505
UPC #
885911097574
Country of Origin
Germany
Dimensions
Overall Diameter
6 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 29
Backing Material
Cotton
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
60
Series
High Performance
Maximum Operating Speed
10,100 RPM
Color
Black
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 7/8 in, Series High Performance, Backing Material Cotton, Grit 60, Maximum Operating Speed 10,100 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.