Zoro Homepage

60V MAX* 1-3/4 in. Brushless Cordless SDS MAX Combination Rotary Hammer Kit

  • Mfr # DCH614X2

  • Zoro # G8683150


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V
Blows per Minute
1,450 bpm to 2,900 bpm
Chuck Type
SDS Max
Brushless Motor
Yes
Includes
Carrying Case, Side Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH614X2
Zoro #
G8683150
UPC #
885911562775
Country of Origin
China

Dimensions

Tool Length
20 11/16 in
Overall Height
9 15/16 in
Overall Width
7 in

Description

Tackle demanding jobs with this high-performance 60V MAX* 1-3/4 in. Brushless Cordless SDS MAX Combination Rotary Hammer. Featuring a brushless motor and a German-engineered mechanism for fast drilling, this midweight hammer delivers up to 10.5 Joules of impact energy. Built with safety in mind, this powerful tool features the anti-rotation E-CLUTCH® system and SHOCKS ACTIVE VIBRATION CONTROL®. As a Tag ReadyTM product, you can seamlessly track, manage and control the 60V MAX* 1-1/4 in. SDS PLUS Rotary Hammer in the TOOL CONNECTTM system. For user convenience, this tool is packaged with (2) 20V/60V MAX* FLEXVOLT® batteries, a charger, and a kit box for portability on the jobsite.


  • • 10.5 Joules of impact energy for fast drilling and chipping, even in the hardest concrete

  • • Equipped with integrated WIRELESS TOOL CONTROLTM, which allows the user to link the tool to the DCV585 60V MAX* Dust Extractor for remote extractor activation

  • • Anti-Rotation E-CLUTCH System shuts down the tool in bind up situations

Designed for:


  • • Drilling anchor and through-holes in concrete and masonry (5/8 in. - 1-1/4 in. recommended diameter range )

  • • (1) DCH614 60V MAX* Combination Rotary Hammer

  • • * Maximum initial battery voltage (measured without a workload) is 60 volts. Nominal voltage is 54.

Additional Features:


  • • Constant speed electronics allows the tool to maintain speed under load

  • • The Shocks Active Vibration Control System reduces vibration felt by the user at the handles, compared to rotary hammers without this feature

  • • The midweight design makes it ideally suited for horizontal drilling for #4 - #8 rebar dowel applications and dry coring up to 4 in

  • • Brushless motor and German-engineered mechanism

  • • Ideally suited for chipping in any mid to uppwer wall and ground rod driving

  • • Tag ReadyTM so users and companies can attach the DEWALT Tag and track its location virtually anywhere via the DEWALT Tool ConnectTM app

  • • 7-position, variable-speed control for precision hole placement, chipping, and drilling with Atomic+ Undercut® bits

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.