Zoro Homepage

60V MAX* 7-1/2 in. Brushless Attachment Capable Edger Kit

  • Mfr # DCED472X1

  • Zoro # G600422308


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Includes
Auxiliary Handle
Cutting Width
7 1/2 in
Run Time
60 min
Included Charger
Yes
Charge Time
60 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCED472X1
Zoro #
G600422308
UPC #
885911735469
Country of Origin
Mexico

Dimensions

Cutting Width
7 1/2 in
Shaft Length
35 in
Cutting Depth
2 1/2 in
Blade Dia.
7.5 in
Tool Length
36 1/2 in
Tool Width
11 1/8 in
Tool Height
8 in

Details

Item
Battery-Powered Lawn Edger Kit
Includes
Auxiliary Handle
Run Time
60 min
Included Charger
Yes
Charge Time
60 min
Shaft Type
Straight
Anti Vibration Handle
No
Charger Replacement
11A157
Product Type
Cordless Lawn Edger
Standards
CSA Listed
Bare Tool/Battery Included
Battery Included
Voltage
60 V
Anti-Vibration Handle
No
Attachment System Compatible
Attachment Capable
Motor Type
Brushless
Number of Batteries Included
1
Number of Batteries to Operate
1
Charger Model Number
11A157
Tool Series
60V MAX Series
Powerhead Attachment Series
Dewalt
Battery Model Number
DCB609
Number of Chargers Included
1
Battery Capacity
3.0 Ah
Battery Platform
FLEXVOLT(R)
Power Source
Cordless
Tool Weight
15.5 lb
Speed Settings
Variable

Description

The DEWALT DCED472X1 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger Kit is a cordless lawn edger intended for use in edging applications. Powered by a FLEXVOLT® 60V battery, this tool features a brushless motor is included for extended runtime and durability, with compatible with DEWALT universal attachments to connect additional outdoor tool add-ons as needed.


Key Features of the DEWALT DCED472X1 Cordless Lawn Edger Kit:

  • Attachment System Compatible: Accepts DEWALT universal attachments for expanded functionality.

  • Battery Platform: Includes one FLEXVOLT® DCB609 3.0 Ah battery; compatible with both 60V MAX* and select 20V MAX* tools.

  • Brushless Motor: Brushless motor; maximum estimated runtime up to 60 minutes per charge under specified conditions.

  • Blade Diameter & Cutting Depth: Equipped with a hardened steel blade measuring 7-1/2 in., adjustable up to a cutting depth of 2-1/2 in.

  • Straight Shaft Design: Features a straight shaft measuring 35 inches in length for consistent edging control.

  • Variable Speed Settings: Variable trigger and hi/lo settings available to optimize power or runtime based on application needs.

  • Cordless Operation: Operates without cords, providing mobility around work areas; includes charger (model number 11A157).

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.