Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60V MAX Cordless Rotary Hammer Kit, 7.7 ft-lb

  • Mfr # DCH832X1

  • Zoro # G406155592


product price: $1,014.99
/ea
Free Shipping & Returns

Key Features

Voltage
60V DC
Impact Energy
7.7 ft-lb
Includes
(1) D-Handle, (1) DCB118, (1) DCB609, (1) Kit Box
Blows per Minute
1,450 bpm to 2,900 bpm
Tool Length
21 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH832X1
Zoro #
G406155592
UPC #
885911828581
Country of Origin
China

Dimensions

Tool Length
21 13/16 in
Overall Height
9 7/8 in
Overall Width
4 3/8 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
60V DC
Impact Energy
7.7 ft-lb
Includes
(1) D-Handle, (1) DCB118, (1) DCB609, (1) Kit Box
Blows per Minute
1,450 bpm to 2,900 bpm
Power Source
Cordless
Clutch Style
SDS-Max
Lock-On Trigger
Yes
Vibration Level
1.5 m/sq sec
Handle Type
D-Handle
Anti-Kickback Clutch
Yes
Standards
OSHA
Auxiliary Handle Positions
7
Tool Weight
15 lb
Switch Type
Trigger Switch
Vibration Control
Yes
Maximum Blows per Minute
2,900 bpm
Battery Capacity
9.0 Ah
Brushless Motor
Yes
Minimum Blows per Minute
1,450 bpm
Charger Included
Yes
Number of Chisel Locking Positions
24
Series
60V MAX
Modes of Operation
Hammer Only
Battery Model Number
DCB609
Charger Model Number
DCB118
Number of Batteries Included
1
Solid Bit Optimal Drilling Range in Concrete
0 in to 3 in
Core Bit Capacity in Concrete
3 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Chuck Style
SDS-Max

Description

The DEWALT DCH832X1 Cordless Rotary Hammer Kit is a 60V SDS-Max tool intended for chipping and demolition applications. This midweight, cordless rotary hammer provides up to 7.7 ft-lb (10.5 J) of impact energy; equipped with a brushless motor suitable for use on concrete and masonry surfaces. The kit includes one FLEXVOLT® battery, charger, auxiliary handle, and storage case for portability.


Key Features of the DEWALT DCH832X1 Cordless Rotary Hammer Kit:

  • Impact Energy: Provides up to 7.7 ft-lb (10.5 J) of impact energy; suitable for material removal in various applications.

  • Power Source: Operates on a 60V MAX FLEXVOLT® battery with a capacity of 9.0 Ah; one battery included.

  • SDS-Max Chuck & Clutch: Compatible with SDS-Max bits; includes an anti-kickback clutch designed to assist with tool control during operation.

  • Variable Speed Control: Includes seven-position variable speed settings (1,450–2,900 bpm) that allow adjustment based on application requirements.

  • Modes of Operation: Supports hammer-only mode with lock-on trigger functionality.

  • Handle Design & Vibration Control: Features a D-handle grip and SHOCKS Active Vibration Control® system rated at 1.5 m/s2 at the handles to reduce vibration

  • Batteries & Charger Included: Includes one DCB609 battery and DCB118 charger in the kit box.

  • Dust Extraction Compatibility: Wireless Tool ControlTM technology supports pairing with compatible dust extractors (sold separately); OSHA Table 1 rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.