Zoro Homepage

60V MAX Cordless Rotary Hammer Kit

  • Mfr # DCH892X1

  • Zoro # G006155633


product price: $1,189.00
/ea
Free Shipping & Returns

Key Features

Voltage
60V DC
Impact Energy
14.3 ft-lb
Includes
(1) D-Handle, (1) DCB118, (1) DCB609, (1) Kit Box
Blows per Minute
1,105 bpm to 2,210 bpm
Tool Weight
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH892X1
Zoro #
G006155633
UPC #
885911828598
Country of Origin
China

Dimensions

Overall Width
4 1/2 in
Overall Height
10 1/2 in
Tool Length
24 11/16 in

Details

Item
Cordless Chipping Hammer Kit
Voltage
60V DC
Impact Energy
14.3 ft-lb
Includes
(1) D-Handle, (1) DCB118, (1) DCB609, (1) Kit Box
Blows per Minute
1,105 bpm to 2,210 bpm
Tool Weight
22 lb
Maximum Blows per Minute
2,210 bpm
Switch Type
Trigger Switch
Brushless Motor
Yes
Handle Type
D-Handle
Charger Included
Yes
Number of Batteries Included
1
Modes of Operation
Hammer Only
Charger Model Number
DCB118
Number of Chisel Locking Positions
24
Minimum Blows per Minute
1,105 bpm
Vibration Control
Yes
Series
60V MAX
Battery Capacity
9.0 Ah
Battery Model Number
DCB609
Auxiliary Handle Positions
7
Anti-Kickback Clutch
Yes
Lock-On Trigger
Yes
Power Source
Cordless
Standards
OSHA
Clutch Style
SDS-Max
Vibration Level
1.5 m/sq sec
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Solid Bit Optimal Drilling Range in Concrete
0 in to 4 in
Chuck Style
SDS-Max
Core Bit Capacity in Concrete
4 in

Description

The DEWALT DCH892X1 Cordless Rotary Hammer Kit is a 60V SDS-Max chipping hammer intended for use in concrete applications. This cordless tool is rated at a maximum of 19.4 joules (14.3 ft-lb) of impact energy and features a brushless motor, making it compatible with horizontal and downward chipping on mid-to-lower walls and flooring. The kit includes one FLEXVOLT® battery, charger, auxiliary handle, and storage case for portability.


Key Features of the DEWALT DCH892X1 Cordless Rotary Hammer Kit:

  • Impact Energy: Rated at a maximum of 19.4 J (14.3 ft-lb); performance may vary depending on material conditions.

  • Brushless Motor: Features brushless motor technology.

  • SDS-Max Chuck Style: Compatible with SDS-Max bits; supports core bit capacity in concrete up to 4 inches.

  • Variable Speed Control: Seven-position speed dial allows precise adjustment during operation.

  • Anti-Kickback Clutch & Vibration Control: Includes features that address vibration reduction at the handles; includes SHOCKS Active Vibration Control® system (vibration level rated at 1.5 m/s2).

  • Wireless Tool ControlTM Technology: Enables remote activation/deactivation when paired with compatible dust extractors (sold separately).

  • BPM Range & Modes: Operates from 1,105 bpm to 2,210 bpm in hammer-only mode; lock-on trigger included for continuous use.

  • Cordless Power Source: Powered by a single included FLEXVOLT® battery (9.0 Ah), providing mobility without cords; charger also included.

  • D-Handle Design & Auxiliary Handle Positions: Ergonomic D-handle with seven adjustable positions provides multiple handle positions to enhance control during use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.