Zoro Homepage

60V MAX* Drill, 1/2 in, 60 V DC

  • Mfr # DCD130T1

  • Zoro # G9660919


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Chuck Size
1/2 in
Includes
Chuck Key, Chuck Key Holder, Side Handle
Cordless Tool Battery Type
Li-Ion
Series
60V MAX*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD130T1
Zoro #
G9660919
UPC #
885911561013
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
10 1/8 in
Tool Length
10 7/64 in

Details

Item
Drill
Voltage
60 V DC
Includes
Chuck Key, Chuck Key Holder, Side Handle
Cordless Tool Battery Type
Li-Ion
Series
60V MAX*
Brushless Motor
Yes
Battery Capacity
(1) 6.0 Ah
Features
(3) Position Side Handle, Continuous Variable Speed Trigger, Integrated E-Clutch
Tool Weight
6.9 lb
Corded/Cordless
Cordless
Clutch Style
Electronic
Power Source
Cordless
Max. Torque
Not Specified
Included Charger
49EM80
Motor Type
Brushless
Battery Included
48XP89
Handle Type
Pistol Grip
Charger Replacement
49EM80
Battery Pack Replacement
48XP89
No Load RPM
0 to 600
Number of Batteries
1
Max. Power
1,540 UWO
Max. Speed
600 RPM
Battery Model No.
Mfr.No DCB606
Anti-Kick Back
Yes
Number of Batteries Included
1
Number of Speed Settings
1
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Wireless Tool Tracking
No
Chuck Material
Metal
Charger Model
Mfr. No DCB118
Cordless Drill Class
Premium
Charger Included
Yes
Throttle Type
Trigger
Min. Speed
600 RPM
Drill Chuck Type
Keyless
Maximum Speed
600 RPM
Minimum Speed
600 RPM
Battery Model Number
Mfr.No DCB606
Max Speed
600 RPM
Power - Maximum
1,540 UWO
Chuck Type
Keyless
Charger Manufacturing Model Number
DCB118
Includes Anti-Kick Back
Anti-Kick Back Included
Battery Manufacturing Model Number
DCB606
Includes Battery
Battery Included
Battery Series
FLEXVOLT(R)
Battery Type
Tabbed
Number of Chargers Included
1
Speed - Maximum
600 RPM
Product Badging
Perform and Protect
Battery Platform
FLEXVOLT(R)
Tool Series
FLEXVOLT(R)
Safety Features
E-Clutch
Speed - Minimum
600 RPM
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion

Description

The DEWALT DCD130T1 Cordless Drill is a 60V, brushless tool designed for high-demand drilling and mixing tasks. Powered by the FLEXVOLT® battery platform, it offers cordless operation and is rated for use in high-demand drilling and mixing tasks. This drill features an integrated E-CLUTCH® system designed to assist with tool control and comes equipped with a 6.0Ah Li-Ion battery, charger, and storage bag.


Key Features of the DEWALT DCD130T1 Cordless Drill:

  • Voltage & Battery: Operates at 60V DC using a single 6.0Ah FLEXVOLT® Li-Ion battery (included).

  • Motor Type: Brushless motor rated at up to 1,540 UWO (unit watts out).

  • E-CLUTCH System: Integrated E-CLUTCH® system designed to assist with tool control.

  • Mixing Capacity: On a full charge, tested mixing capacity includes up to: 19 drywall (5 gal.), 17 tile mortar (5 gal.), or 9 concrete (4.5 gal.) buckets*.

  • Speed Control: Variable-speed trigger enables speed adjustment up to a maximum of 600 RPM.

  • Chuck & Handle: Metal keyless chuck; three-position side handle included supports secure grip during use.

  • Cordless Tool Kit Contents: Includes bare tool, one battery, charger (model DCB118), side handle, chuck key, and storage bag.

*Tested values may vary based on material type, battery condition, and operating environment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.