Zoro Homepage

60V MAX Drill, 1/2 in, 60 V DC

  • Mfr # DCD470B

  • Zoro # G9660903


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Chuck Size
1/2 in
Includes
Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
60V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD470B
Zoro #
G9660903
UPC #
885911537704
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
21 5/16 in
Overall Length
21 1/4 in
Overall Height
7 in

Details

Item
Drill
Voltage
60 V DC
Includes
Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
60V MAX
Brushless Motor
Yes
Max. Torque
Not Specified
No Load RPM
0 to 400/ 0 to 1320
Charger Replacement
49EM80
Clutch Style
Electronic
Motor Type
Brushless
Included Charger
No
Tool Weight
15.3 lb
Battery Pack Replacement
53JH17
Battery Included
No
Corded/Cordless
Cordless
Power Source
Cordless
Number of Batteries
0
Features
(2) Variable Speed Ranges, Anti-Rotation Electronic Clutch, Integral Clutch
Handle Type
Joist and Stud Right Angle
Max. Power
2600UWO
Number of Speed Settings
2
Charger Included
No
Max. Speed
1,320 RPM
Drill Chuck Type
Keyless
Built-In Light
Yes
Throttle Type
Trigger
Cordless Tool Kit Contents
(1) Bare Tool
Min. Speed
400 RPM
Wireless Tool Tracking
No
Chuck Material
Metal
Battery Series
FLEXVOLT(R)
Number of Batteries Included
0
Anti-Kick Back
Yes
Minimum Speed
400 RPM
Maximum Speed
1,320 RPM
Max Speed
1,320 RPM
Safety Features
E-Clutch
Speed - Minimum
400 RPM
Chuck Type
Keyless
Includes Battery
Tool Only
Tool Series
FLEXVOLT(R)
Speed - Maximum
1,320 RPM
Battery Chemistry
Li-Ion
Battery Platform
FLEXVOLT(R)
Number of Chargers Included
0
Power - Maximum
2,600 UWO
Built-In Light Type
Individual Light(s)
Product Type
Stud and Joist
Cordless Drill Class
Premium
Product Badging
Perform and Protect
Includes Anti-Kick Back
Anti-Kick Back Included

Description

The DEWALT DCD470B Cordless Stud and Joist Drill is a 60V, brushless tool suitable for drilling applications requiring portability and power. As part of the FLEXVOLT® system, this drill provides cordless operation within specified performance parameters. It features an anti-rotation E-Clutch® System that includes an activation during certain tool motions as indicated by a red LED to help protect both user and equipment. Battery and charger are sold separately.


Key Features of the DEWALT DCD470B Cordless Stud and Joist Drill:

  • Voltage: Operates on a 60V DC FLEXVOLT® battery platform (battery not included).

  • Brushless Motor: Engineered for efficiency relative to brushed motor designs.

  • E-Clutch® System: Electronic clutch engages during specific operational conditions, as indicated by a red LED light.

  • Variable Speed Ranges: Two speed settings (0–400/0–1320 RPM) allow adjustment based on application needs.

  • Chuck Type & Size: 1/2 in keyless metal chuck for quick bit changes and durability.

  • Handle Type: Right angle design suitable for stud and joist drilling applications.

  • Magnesium Gear Case: Contributes to reduced product weight

  • Built-In Light: Integrated lighting feature improves visibility in low-light work areas.

  • Cordless Tool Kit Contents: Includes bare tool only; contractor bag provided for transport/storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.