Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60V MAX* Drill Kit, 1/2 in, 60 V DC

  • Mfr # DCD130T1/DCB606

  • Zoro # G0186447


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Chuck Size
1/2 in
Includes
Chuck Key Holder and Chuck Key, Side Handle
Cordless Tool Battery Type
Li-Ion
Series
60V MAX*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD130T1/DCB606
Zoro #
G0186447
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Tool Length
10-7/64 in
Overall Length
10 1/8 in

Details

Item
Drill Kit
Voltage
60 V DC
Includes
Chuck Key Holder and Chuck Key, Side Handle
Cordless Tool Battery Type
Li-Ion
Series
60V MAX*
Brushless Motor
Yes
Battery Capacity
(2) 6.0 Ah
Battery Pack Replacement
48XP89
Features
Continuous Variable Speed Trigger, Integrated E-Clutch, (3) Position Side Handle
Included Charger
49EM80
Number of Batteries
2
Battery Included
(2) 48XP89
No Load RPM
0 to 600
Max. Power
1,540 UWO
Tool Weight
6.9 lb
Clutch Style
Electronic
Charger Replacement
49EM80
Max. Torque
Not Specified
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Drill Chuck Type
Keyless
Battery Series
FLEXVOLT(R)
Throttle Type
Trigger
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Charger Included
Yes
Number of Speed Settings
Continuous
Chuck Material
Metal
Battery Model Number
Mfr. No. DCB606
Cordless Drill Class
Premium
Built-In Light
Yes
Variable Speed
Yes
Power Source
Cordless
Anti-Kick Back
Yes
Min. Speed
0 RPM
Max. Speed
600 RPM
Switch Type
Trigger
Number of Batteries Included
2
Maximum Speed
600 RPM
Minimum Speed
0 RPM
Max Speed
600 RPM
Battery Model No.
Mfr. No. DCB606
Wireless Tool Tracking
No
Housing Material
Plastic
Jobsite Light Included
No
Handle Material
Plastic
Charger Model
DCB118
Battery Manufacturing Model Number
DCB606
Motor Type
Brushless
Speed - Minimum
0 RPM
Includes Anti-Kick Back
Anti-Kick Back Included
Includes Battery
Battery Included
Speed - Maximum
600 RPM
Power - Maximum
1,540 UWO
Speed Control
Variable
Number of Chargers Included
1
Chuck Type
Keyless
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB118

Description

Drill Kit, Voltage 60 V DC, Battery Included, Battery Capacity (2) 6.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 60V MAX* Series, No Load RPM 0 to 600, Chuck Size 1/2 in, Max. Power 1,540 UWO, Max. Torque Not Specified, Battery Included (2) 48XP89, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 48XP89, Tool Length 10-7/64 in, Tool Weight 6.9 lb, Includes Chuck Key Holder and Chuck Key, Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.