Zoro Homepage

60V MAX Drill Kit, 1/2 in, 60 V DC

  • Mfr # DCD470X1

  • Zoro # G9660894


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Chuck Size
1/2 in
Includes
Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
60V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD470X1
Zoro #
G9660894
UPC #
885911557993
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
21 5/16 in
Overall Length
21 1/4 in
Overall Height
7 in

Details

Item
Drill Kit
Voltage
60 V DC
Includes
Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
60V MAX
Brushless Motor
Yes
Battery Capacity
(1) 9.0 Ah
Battery Included
53JH17
No Load RPM
0 to 400/ 0 to 1320
Charger Replacement
49EM80
Included Charger
49EM80
Power Source
Cordless
Corded/Cordless
Cordless
Motor Type
Brushless
Clutch Style
Electronic
Battery Pack Replacement
53JH17
Number of Batteries
1
Handle Type
Joist and Stud Right Angle
Max. Torque
Not Specified
Tool Weight
15.3 lb
Features
(2) Variable Speed Ranges, Anti-Rotation Electronic Clutch, Integral Clutch
Max. Power
2600UWO
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Min. Speed
400 RPM
Drill Chuck Type
Keyless
Throttle Type
Trigger
Chuck Material
Metal
Battery Series
FLEXVOLT(R)
Built-In Light
Yes
Battery Model No.
Mfr.No DCB609
Number of Batteries Included
1
Charger Included
Yes
Anti-Kick Back
Yes
Number of Speed Settings
2
Max. Speed
1,320 RPM
Charger Model
Mfr. No DCB118
Wireless Tool Tracking
No
Maximum Speed
1,320 RPM
Minimum Speed
400 RPM
Battery Model Number
Mfr.No DCB609
Max Speed
1,320 RPM
Product Badging
Perform and Protect
Battery Chemistry
Li-Ion
Chuck Type
Keyless
Battery Type
Tabbed
Battery Platform
FLEXVOLT(R)
Charger Manufacturing Model Number
DCB118
Safety Features
E-Clutch
Tool Series
FLEXVOLT(R)
Power - Maximum
2,600 UWO
Battery Manufacturing Model Number
DCB609
Number of Chargers Included
1
Speed - Minimum
400 RPM
Built-In Light Type
Individual Light(s)
Product Type
Stud and Joist
Speed - Maximum
1,320 RPM
Includes Battery
Battery Included
Includes Anti-Kick Back
Anti-Kick Back Included
Cordless Drill Class
Premium

Description

Complete large-scale drilling applications with the 60V MAX* In-Line Stud and Joist Drill. Built with safety in mind, this tool features the anti-rotation E-CLUTCH® System that senses the motion of the tool and shuts it down in bind-up situations. This kit also includes (1) FLEXVOLT® 20V/60V MAX* Battery, a charger, and a durable storage bag for convenient portability.


  • • Anti-rotation E-CLUTCH System detects the motion of the tool. This feature senses the motion of the tool and shuts it down if necessary. The red indicator led illuminates when the E-CLUTCH System is engaged

  • • 2 variable-speed ranges (0-400/ 0-1320 rpm) to match appropriate speed to the application

  • • Magnesium gear case to reduce weight while maintaining jobsite durability

Designed for:


  • • Up to 4-5/8 in. self-feed bits into wood

  • • (1) DCB609 Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20 and 60 volts. Nominal voltage is 18 and 54.

Additional Features:


  • • Power of the cord with cordless freedom

  • • 60V MAX* brushless motor for increased power and runtime

  • • Tool ConnectTM Tag ReadyTM. Installing a DEWALT® Tool TagTM allows for tracking and locating of the drill using the DEWALT Tool Connect

  • • Easily shift between 1st and 2nd speed without having to feather the trigger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.