Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60V MAX* FLEXVOLT(R) Brushless Cordless Handheld Axial Blower (Tool Only)

  • Mfr # DCBL772B

  • Zoro # G4431579


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
600 cfm
Maximum Air Speed
125 mph
Voltage
60 V
Bare Tool/Battery Included
Bare Tool
Sound Level
68 dB(A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCBL772B
Zoro #
G4431579
UPC #
885911637534
Country of Origin
China

Dimensions

Tool Length
12 3/4 in
Tool Width
8 3/8 in
Tool Height
23 3/8 in

Details

Maximum Air Flow
600 cfm
Maximum Air Speed
125 mph
Voltage
60 V
Bare Tool/Battery Included
Bare Tool
Sound Level
68 dB(A)
Charge Time
1 hr
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Fuel Type
Battery
Run Time
30 min
Number of Wheels
0
Blowers and Vacuums Air Flow Range
501 to 600 cfm
Cordless Tool Battery Type
Li-Ion
Included Charger
No
Compliance
UL
Vacuum Function
No
Charger Replacement
11A157
Speed Control
Variable 2-Speed
Blowers and Vacuums Air Speed Range
125 to 150 mph
Standards
UL Listed
Battery Voltage
60 V
Tool Weight
7.7 lbs
Tool Series
XR(R) Series
Function
Blower
Throttle Location
Tube
Charger Model Number
DWO1200
Speed Settings
Variable
Battery Platform
FLEXVOLT(R)
Number of Speeds
2
Number of Batteries to Operate
1
Motor Type
Brushless

Description

The DEWALT DCBL772B 60V MAX* FLEXVOLT(R) Brushless Cordless Handheld Axial Blower is a battery-powered leaf blower intended for debris clearing. This tool-only model operates on the FLEXVOLT(R) 60V platform and features a brushless motor to help extend runtime and deliver consistent power output. With variable speed control, users can adjust airflow as needed for different tasks.


Key Features of the DEWALT DCBL772B Leaf Blower:

  • Air Flow & Speed: Rated at a maximum of 600 cfm air flow and up to 125 mph air speed

  • Motor Type: Brushless motor is engineered for operation on the FLEXVOLT(R) platform

  • Speed Control: Variable-speed trigger with speed lock enables adjustment of blower output

  • Battery Platform: Compatible with the FLEXVOLT(R) system; operates on one 60 V Li-Ion battery (battery and charger sold separately)

  • Run Time & Sound Level: Provides approximately 30 minutes of operation per charge at a sound level of 68 dB(A)

  • Cordless Design: Cordless design; rated for handheld use

  • Standards Compliance: UL Listed for safety compliance requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.