Zoro Homepage

60V MAX* FLEXVOLT(R) Brushless Handheld Axial Blower

  • Mfr # DCBL772X1

  • Zoro # G4431615


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
600 cfm
Maximum Air Speed
125 mph
Voltage
60 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
3.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBL772X1
Zoro #
G4431615
UPC #
885911618311
Country of Origin
China

Dimensions

Tool Width
8 3/16 in
Tool Length
12 5/8 in
Tool Height
23 1/2 in

Details

Maximum Air Flow
600 cfm
Maximum Air Speed
125 mph
Voltage
60 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
3.0 Ah
Sound Level
68 dB(A)
Charge Time
1 hr
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower Kit
Fuel Type
Battery
Cordless Tool Battery Type
Li-Ion
Includes
Charger - DWO1200
Included Charger
Yes
Blowers and Vacuums Air Flow Range
501 to 600 cfm
Blowers and Vacuums Air Speed Range
125 to 150 mph
Number of Wheels
0
Battery Amperage
9.0Ah
Speed Control
Variable 2-Speed
Compliance
UL
Battery Voltage
60 V
Standards
UL Listed
Battery Number
53JH17
Run Time
30 min
Charger Replacement
11A157
Vacuum Function
No
Battery Platform
FLEXVOLT(R)
Tool Weight
12.05 lbs
Motor Type
Brushless
Charger Model Number
DWO1200
Tool Series
FLEXVOLT(R) Series
Number of Chargers Included
1
Number of Batteries Included
1
Speed Settings
Variable
Number of Batteries to Operate
1
Throttle Location
Tube
Function
Blower
Battery Model Number
DCB609
Number of Speeds
2

Description

As part of the 60V MAX* FLEXVOLT® battery system of high-powered products, the 60V MAX* FLEXVOLT Brushless Handheld Axial Blower powers through your task with up to 600 CFM of air volume and 125 MPH. It features a variable speed trigger and speed lock to control the blower output. The brushless motor design is high efficiency to provide high power and helps extend runtime. This kit also comes with a 20V/60V MAX* FLEXVOLT battery that can both power your line-up of 60V MAX* tools and equipment as well as your 20V MAX* tools and can be charged with your 20V MAX* chargers.


  • • High-efficiency brushless motor helps extend runtime

  • • Powers through debris at up to 600 CFM of air volume at 125 mph

  • • Designed to withstand everyday heavy-duty usage

Designed for:


  • • Debris Clearance

  • • (1) DCB115 Charger

  • • * Maximum initial battery voltage (measured without a workload) is 20 and 60 volts. Nominal voltage is 18 and 54.

Additional Features:


  • • Variable speed trigger and speed lock maintain control of the blower output

  • • Includes 60V MAX* 3Ah battery and charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.