Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60V MAX(R) Cordless Combination Kit, 1/2 in, 60.0

  • Mfr # DCD130T1/ DCG412B

  • Zoro # G8714901


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Voltage
60.0
Chuck Size
1/2 in
Includes
Side Handle, Chuck Key Holder, Chuck Key, (2) Batteries, Charger, Bag, Cordless Angle Grinder, Cordless Drill
Cordless Tool Battery Type
Li-Ion
Series
60V MAX(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD130T1/ DCG412B
Zoro #
G8714901
UPC #
885911561013
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Tool Length
10-7/64 in
Power Drill - Chuck Size
1/2 in

Details

Item
Cordless Combination Kit
Voltage
60.0
Includes
Side Handle, Chuck Key Holder, Chuck Key, (2) Batteries, Charger, Bag, Cordless Angle Grinder, Cordless Drill
Cordless Tool Battery Type
Li-Ion
Series
60V MAX(R)
Brushless Motor
Yes
Battery Capacity
(1) 6.0 Ah
Battery Pack Replacement
48XP89
Tool Weight
6.9 lb
Corded/Cordless
Cordless
Handle Type
Palm Grip
Features
Integrated E-Clutch, (3) Position Side Handle, Continuous Variable Speed Trigger
Included Charger
49EM80
Battery Included
48XP89
Max. Torque
Not Specified
No Load RPM
0 to 600
Max. Power
1540UWO
Charger Replacement
49EM80
Number of Batteries
1
Number of Batteries Included
1
All Product Types Included
Angle Grinder, Drill
Number of Tools
2
Battery Chemistry
Li-Ion
Includes Case
Case Included

Description

Cordless Combination Kit, Voltage 60.0, Number of Tools 2, Battery Capacity (1) 6.0 Ah, Includes Side Handle, Chuck Key Holder, Chuck Key, (2) Batteries, Charger, Bag, Cordless Angle Grinder, Cordless Drill, Series 60V MAX(R), Battery Included 48XP89, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.