Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/4" 16 Slot Iron/Steel Blade

  • Mfr # DW3330

  • Zoro # G7635844


original price: $12.35
34% off
new price: $8.05
/ea

Key Features

Number of Teeth
16
For Use With
Circular Saws
Primary Saw Application
Wood
Tooth Grind
FTG
Kerf
0.075"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW3330
Zoro #
G7635844
UPC #
028874033306
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Plate Thickness
0.075 in
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.08 in
Overall Diameter
7 1/4 in
Cutting Depth - Maximum
2 3/8 in
Overall Thickness
0.08 in

Details

Item
Circular Saw Blade
Number of Teeth
16
For Use With
Circular Saws
Primary Saw Application
Wood
Tooth Grind
FTG
Kerf
0.075"
Blade Type
Metal Cutting
Includes
Mfg. No. DW3330
Tip Material
Bi-Metal
Application
Metal Cutting
Hook Angle
10 Degrees
Arbor Hole
5/8"
For Use With Saw Type
Circular Saws
Max. RPM
7000
Diamond Knockout
Diamond Knockout Included
Primary Material Application
Steel
Materials Cut
Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel
Max. Blade Speed
7,000 RPM
Series
DW
Arbor Shape
Round
Metal Cutting Type
Solid Stock
Speed - Maximum
7,000 RPM
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
For Workpiece Material
Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel

Description

Circular Saw Blade, Series DW, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 16, Max. Cutting Depth 2 3/8 in, Primary Material Application Steel, Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Wood Cutting Type Not Applicable, Cut Width 0.08 in, Tip Material Bi-Metal, Hook Angle 10 Degrees , Tooth Grind FTG, For Use With Saw Type Circular Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.