Zoro Homepage
This item is Discontinued.
Dewalt 7-1/4" 24T Precision Framing Saw Blade (Bulk) DW3599B10

7-1/4" 24T Precision Framing Saw Blade (Bulk) (Discontinued)

  • Mfr # DW3599B10
  • Zoro # G7421653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW3599B10
Zoro #
G7421653
UPC #
885911256605
Country of Origin
China

Dimensions

Plate Thickness
0.039 in
Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.063 in

Description

Circular Saw Blade, Series DW, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Wood Cutting Type Combination Cutting, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.