This item is Discontinued.

Dewalt 7-1/4" 24T Circular Saw Blade DWAFV3724

This item is Discontinued.

Dewalt

7-1/4" 24T Circular Saw Blade (Discontinued)

Mfr # DWAFV3724
Zoro # G0329119
UPC # 885911480161
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV3724
Zoro #
G0329119
UPC #
885911480161
Country of Origin
China

Dimensions

Blade Dia.
7-1/4"
Arbor Size
5/8 in
Cutting Depth
2-3/8"
Plate Thickness
0.039 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.061 in

Details

Item
Circular Saw Blade,7-1/4",24 Tooth
Number of Teeth
24
Primary Saw Application
Wood
Kerf
0.061"
For Use With Saw Type
Circular Saws
Max. RPM
7000
Tip Material
Carbide Tipped
Hook Angle
25 Degrees
Tooth Grind
ATB
Diamond Knockout
Yes
Arbor Hole
5/8"
Blade Type
Framing
Application
Smooth Cutting
Materials Cut
Nail-Embedded Wood
Arbor Shape
Round
Primary Material Application
Nail-Embedded Wood
Max. Blade Speed
7,000 RPM
Wood Cutting Type
Framing
Series
DWAFV
Accessory Type
Circular Saw Blade,7-1/4",24 Tooth
Product Type
Circular Saw Blade

Description

Circular Saw Blade,7-1/4 In.,24 Tooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.