Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/4" 40T Composite Decking Saw Blade

  • Mfr # DWA31740

  • Zoro # G0329353


product price: $36.45
/ea
Sold in multiples of 5 for $182.25

Key Features

Number of Teeth
40
Blade Dia.
7-1/4"
Product Type
Composite Deck Blade,7-1/4",40 Tooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA31740
Zoro #
G0329353
UPC #
885911479837
Country of Origin
China

Dimensions

Blade Dia.
7-1/4"

Details

Item
Composite Deck Blade,7-1/4",40 Tooth
Number of Teeth
40
Product Type
Composite Deck Blade,7-1/4",40 Tooth

Description


  • • Designed for melt-free cuts

  • • Patented body slot technology

  • • Modified triple chip tooth grind

Designed for:


  • • Cutting Composite Decking

  • • (1) Saw Blade

Additional Features:


  • • Laser-cut plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.