This item is Discontinued.

Dewalt 7-1/4In, 60-Teeth Circular Saw Blade, Series: DWAFV DWAFV3760

7-1/4In, 60-Teeth Circular Saw Blade, Series: DWAFV (Discontinued)

  • Mfr # DWAFV3760
  • Zoro # G6549407
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV3760
Zoro #
G6549407
UPC #
885911480185
Country of Origin
China

Dimensions

Cutting Depth
2-3/8"
Blade Dia.
7 1/4 in
Plate Thickness
0.039 in
Arbor Size
5/8 in
Max. Cutting Depth
2 3/8 in
Cut Width
0.061 in

Details

Item
Circular Saw Blade
Blade Type
Crosscutting
Application
Smooth Cutting
Max. RPM
7000
Tip Material
Carbide Tipped
Tooth Grind
ATB
Diamond Knockout
Yes
Number of Teeth
60
For Use With Saw Type
Circular Saws
Hook Angle
25 Degrees
Arbor Hole
5/8"
Kerf
0.061"
Primary Material Application
Nail-Embedded Wood
Materials Cut
Nail-Embedded Wood
Arbor Shape
Round
Max. Blade Speed
7,000 RPM
Series
DWAFV
Wood Cutting Type
Crosscutting
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series DWAFV, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 60, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Wood Cutting Type Crosscutting, Cut Width 0.061 in, Tip Material Carbide Tipped, Hook Angle 25 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Crosscutting, Plate Thickness 0.039 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.