This item is Discontinued.

Dewalt 7-1/4In, Circular Saw Blade, StaIn Less Steel DWA7748

7-1/4In, Circular Saw Blade, StaIn Less Steel (Discontinued)

  • Mfr # DWA7748
  • Zoro # G7639685
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA7748
Zoro #
G7639685
UPC #
885911331739
Country of Origin
China

Dimensions

Cutting Depth
2-3/8"
Plate Thickness
0.062 in
Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Cut Width
0.079 in
Max. Cutting Depth
2 3/8 in

Details

Item
Circular Saw Blade
Primary Saw Application
Metal
Tooth Grind
MTCG
Blade Type
Stainless Steel Cutting
Hook Angle
10 Degrees
Application
For Cutting Metals
Includes
Blade Only
Diamond Knockout
No
Arbor Hole
5/8"
Number of Teeth
48
For Use With Saw Type
Circular Saws
Max. RPM
4000
Kerf
0.078"
For Use With
Circular Saws
Tip Material
Carbide Tipped
Metal Cutting Type
Solid Stock
Materials Cut
Stainless Steel
Max. Blade Speed
4,000 RPM
Series
DWA
Primary Material Application
Stainless Steel
Arbor Shape
Round
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series DWA, Blade Dia. 7 1/4 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 48, Max. Cutting Depth 2 3/8 in, Primary Material Application Stainless Steel, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Cut Width 0.079 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind MTCG, For Use With Saw Type Circular Saws, Blade Type Stainless Steel Cutting, Plate Thickness 0.062 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.