7-1/4 in. D X 5/8 in. Tungsten Carbide Tipped Circular Saw Blade 40 teeth

  • Mfr # DWA271440

  • Zoro # G015500110


product price:  $25.99
/ea
Sold in multiples of 2 for $51.98

Key Features

Length
0.5 in
Width
8.7 in
Depth
9.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA271440
Zoro #
G015500110
UPC #
885911934619
Country of Origin
Viet Nam

Dimensions

Length
0.5 in
Width
8.7 in
Depth
9.55 in

Description

  • LONG LASTING: Cut through tough applications with state-of-the art engineering
  • COOL CUTTING PERFORMANCE: Limit binding, warping, or burning the workpiece with a proprietary heat-vent design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.