Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4" Precision Trim Miter Saw Blades

  • Mfr # DW7112PT

  • Zoro # G6268871


original price: $21.89
26% off
new price: $16.00
/ea

Key Features

Blade Dia.
7 1/4 in
Max. RPM
7000
Blade Type
Finishing
Diamond Knockout
Diamond Knockout Not Included
Cutting Depth
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW7112PT
Zoro #
G6268871
UPC #
885911394833
Country of Origin
Viet Nam

Dimensions

Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Plate Thickness
0.039 in
Arbor Size
5/8 in
Cut Width
0.06 in
Max. Cutting Depth
2 3/8 in
Overall Thickness
0.04 in
Cutting Depth - Maximum
2 3/8 in
Overall Diameter
7 1/4 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Max. RPM
7000
Blade Type
Finishing
Diamond Knockout
Diamond Knockout Not Included
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Application
Wood Cutting
Arbor Hole
5/8"
Kerf
0.063"
Tooth Grind
ATB
Tip Material
Carbide
Hook Angle
7 Degrees
Materials Cut
Wood
Max. Blade Speed
7,000 RPM
Arbor Shape
Round
Series
DW
Wood Cutting Type
Combination
Primary Material Application
Wood
Product Type
Circular Saw Blade
Compatible Product Type
Miter Saw, Radial Arm Saw, Table Saw
For Workpiece Material
Wood
Speed - Maximum
7,000 RPM

Description

Circular Saw Blade, Series DW, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 24, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 7 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.