Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4" Precision Trim Miter Saw Blades

  • Mfr # DW7116PT

  • Zoro # G6308537


original price: $33.99
22% off
new price: $26.40
/ea

Key Features

Diamond Knockout
Diamond Knockout Not Included
Max. RPM
7000
Application
Wood Cutting
Kerf
0.063"
Blade Dia.
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW7116PT
Zoro #
G6308537
UPC #
885911394857
Country of Origin
Viet Nam

Dimensions

Blade Dia.
7 1/4 in
Plate Thickness
0.039 in
Cutting Depth
2-3/8"
Arbor Size
5/8 in
Cut Width
0.06 in
Max. Cutting Depth
2 3/8 in
Overall Thickness
0.04 in
Cutting Depth - Maximum
2 3/8 in
Overall Diameter
7 1/4 in

Details

Item
Circular Saw Blade
Number of Teeth
60
Diamond Knockout
Diamond Knockout Not Included
Max. RPM
7000
Application
Wood Cutting
Kerf
0.063"
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Tooth Grind
ATB
Hook Angle
7 Degrees
Blade Type
Finishing
Arbor Hole
5/8"
Tip Material
Carbide
Max. Blade Speed
7,000 RPM
Arbor Shape
Round
Series
DW
Materials Cut
Wood
Primary Material Application
Wood
Wood Cutting Type
Finishing
For Workpiece Material
Wood
Compatible Product Type
Miter Saw, Radial Arm Saw, Table Saw
Product Type
Circular Saw Blade
Speed - Maximum
7,000 RPM

Description

Circular Saw Blade, Series DW, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 60, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 7 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.