Zoro Homepage

7" 24g XP3 quick lock fiber disc, PK15

  • Mfr # DARC6K0215

  • Zoro # G4124167


product price: $95.49
/pk 15, $6.37/ea
Free Shipping & Returns

Key Features

Mounting Hole Size
5/8"-11
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Y
Max. RPM
8,700 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DARC6K0215
Zoro #
G4124167
UPC #
885911093026
Country of Origin
Germany

Dimensions

Mounting Hole Size
5/8"-11
Disc Dia.
7"

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Y
Max. RPM
8,700 RPM
Grade
Extra Coarse
Grit
24
Series
Abrasive
Color
Red
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 24, Series Abrasive, Color Red, Grade Extra Coarse, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.