Zoro Homepage

7" 8,500 rpm 4.7 HP Angle Grinder

  • Mfr # DWE4557

  • Zoro # G7417821


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 3/4 in
Features
AC/DC Power, Automatic Turn-off Brush, Low Profile GearCase, One Touch Guard
Includes
3-Position Anti-Vibe Side Handle, 7 in Guard
Voltage
120V AC
Tool Length
20 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE4557
Zoro #
G7417821
UPC #
885911278379
Country of Origin
China

Dimensions

Overall Length
20 3/4 in
Tool Length
20 51/64 in
Spindle Thread Size
5/8 in-11
Wheel Dia.
7 in
Cord Length
6 ft
Wheel Diameter
7 in

Details

Item
Angle Grinder
Features
AC/DC Power, Automatic Turn-off Brush, Low Profile GearCase, One Touch Guard
Includes
3-Position Anti-Vibe Side Handle, 7 in Guard
Voltage
120V AC
Tool Weight
11.6 lb
Speed Type
Single
Switch Type
Trigger
Handle Design
Rat Tail
Lock-on
Yes
Corded/Cordless
Corded
Nominal Amps
15
No Load RPM
8,500 RPM
Corded/Banded
Corded
Lock-off
Yes
Number of Conductors
2
Application
Material Removal
Brake Type
None
Head Type
Flathead
Anti-Kickback Clutch Type
None
Minimum Speed
8,500 RPM
Switch Location
Bottom
Electrical Protection
Overload Protection
Case Included
No
Grip Style
Rat Tail
For Wheel Type
Type 1, Type 27
Max. Speed
8,500 RPM
Lock-Off Switch
Yes
Current
15 A
Power Source
Corded
Dust Management
Dust Ejection System
Brushless Motor
No
Anti-Vibration Technology
Yes
Anti-Restart Technology
No
Lock-On Switch
Yes
Kit Contents
(1) Bare Tool, (1) Guard
Number of Speed Settings
1
Safety Features
Lock-Off Switch
Shop By
Hot Buys

Description

Complete a wide variety of grinding applications with the 7 in. 4.7 HP Angle Grinder. Designed to deliver high performance in tough jobs, this grinder provides up to 8,500 rpm for optimal material removal on tough jobs.


  • • High power 4.7 HP (maximum motor HP) 8,500 rpm motor provides overload protection provides higher operating speeds under load

  • • Soft-grip trigger handle provides greater comfort and control

  • • Thick, "S" style cord takes the abuse of the jobsite and shop environments providing durability and long life for the cord set

Designed for:


  • • Power Input: 2400 Watts
    No Load Speed: 8500 rpm
    Max. Disc Diameter: 180 mm
    Spindle Thread: M14
    Weight: 5.5 Kg
    Length: 520 mm
    Height: 145 mm
    Hand/Arm Vibration - Grinding: 8.5 m/s2
    Uncertainty K 1 (Vibration): 1.5 m/s2
    Hand/Arm Vibration - Sanding: greater than2.5 m/s2
    Uncertainty K 2 (Vibration): 1.5 m/s2
    Sound Pressure: 96 dB(A)
    Sound Pressure Uncertainty: 3 dB(A)
    Sound Power: 107 dB(A)

  • • (1) 3 Position side handle

Additional Features:


  • • 3-position side handle provides improved ergonomics for specific applications

  • • This product runs off of AC/DC power

  • • Dust Ejection SystemTM protects the motor from damaging particles entering air intake that would otherwise abrade the motor and increases brush life

  • • Anti-vibe trigger handle reduces user fatigue caused by vibration

  • • Lightweight design (11.6 lbs) lessens user fatigue

  • • Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage

  • • Low-profile gearcase allows for work in tight areas

  • • 8,500 rpm provides optimal material removal with 7" grinding wheels

  • • Brush door allows for quick brush replacement

  • • Quick-ChangeTM guard allows user to quickly adjust guard to redirect sparks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.