Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" 8,500 rpm 4.9 HP Angle Grinder, No-Lk

  • Mfr # DWE4597N

  • Zoro # G7422082


original price: $346.99
17% off
new price: $286.00
/ea
Free Shipping & Returns

Key Features

Overall Length
21 3/8 in
Features
Automatic Turn-off Brush, Brush Door, Low Profile GearCase, Power Loss Reset
Includes
3-Position Anti-Vibe Side Handle, 7 in Guard
Voltage
120V AC
Lock-on
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE4597N
Zoro #
G7422082
UPC #
885911278331
Country of Origin
China

Dimensions

Overall Length
21 3/8 in
Wheel Dia.
7 in
Cord Length
6 ft
Spindle Thread Size
5/8 in-11
Tool Length
21 13/32 in
Wheel Diameter
7 in

Details

Item
Angle Grinder
Features
Automatic Turn-off Brush, Brush Door, Low Profile GearCase, Power Loss Reset
Includes
3-Position Anti-Vibe Side Handle, 7 in Guard
Voltage
120V AC
Lock-on
No
Speed Type
Single
Lock-off
Yes
Handle Design
Rat Tail
Switch Type
Trigger
Nominal Amps
15
No Load RPM
8,500 RPM
Corded/Banded
Corded
Corded/Cordless
Corded
Tool Weight
12.3 lb
Number of Conductors
2
Application
Material Removal
Electrical Protection
Overload Protection
Max. Speed
8,500 RPM
For Wheel Type
Type 1, Type 27
Brushless Motor
No
Switch Location
Bottom
Power Source
Corded
Minimum Speed
8,500 RPM
Anti-Restart Technology
Yes
Lock-Off Switch
Yes
Lock-On Switch
No
Grip Style
Rat Tail
Anti-Kickback Clutch Type
Electronic
Number of Speed Settings
1
Dust Management
Dust Ejection System
Safety Features
Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
Anti-Vibration Technology
Yes
Case Included
No
Head Type
Flathead
Current
15 A
Kit Contents
(1) Bare Tool, (1) Guard

Description

The DEWALT DWE4597N 7" Angle Grinder is a corded tool designed for material removal tasks, rated for a maximum output of 4.9 HP and an operating speed of 8,500 RPM. Built with overload protection and an electronic anti-kickback clutch, this grinder includes anti-vibration technology and an ergonomic rat tail handle design.


Key Features of the DEWALT DWE4597N 7" Angle Grinder:

  • Motor Power: 4.9 HP (maximum motor HP) provides high performance for heavy-duty grinding with Type 1 or Type 27 wheels.

  • Electronic Anti-Kickback Clutch: engages when a pinch or stall is detected

  • Overload Protection: equipped with electronics that shut off the tool in certain overload conditions

  • Anti-Restart Technology & Lock-Off Switch: features designed to limit accidental restarts after power loss

  • Dust Ejection SystemTM: helps extend brush life by ejecting dust particles from the air intake area

  • Automatic Turn-off Brushes & Brush Door: shuts down when brushes require replacement; accessible brush door facilitates maintenance

  • 3-Position Anti-Vibe Side Handle & Soft-Grip Trigger Handle: designed to reduce vibration exposure during operation

  • Quick-ChangeTM Guard: allows adjustment of guard position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.