Zoro Homepage

7" 8,500 rpm 4HP Angle Grinder

  • Mfr # DWE4517

  • Zoro # G7418801


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19 1/4 in
Features
AC/DC Power, Automatic Turn-off Brush, Brush Window, Low Profile GearCase
Includes
2-Position Anti-Vibe Side Handle, 7 in Guard
Voltage
120V AC
Tool Length
19 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE4517
Zoro #
G7418801
UPC #
885911278355
Country of Origin
China

Dimensions

Overall Length
19 1/4 in
Tool Length
19 19/64 in
Spindle Thread Size
5/8 in-11
Cord Length
10 ft
Wheel Dia.
7 in
Wheel Diameter
7 in

Details

Item
Angle Grinder
Features
AC/DC Power, Automatic Turn-off Brush, Brush Window, Low Profile GearCase
Includes
2-Position Anti-Vibe Side Handle, 7 in Guard
Voltage
120V AC
Lock-on
Yes
Lock-off
Yes
Switch Type
Trigger
Corded/Cordless
Corded
Corded/Banded
Corded
No Load RPM
8,500 RPM
Handle Design
Rat Tail
Nominal Amps
15
Speed Type
Single
Tool Weight
12.1 lb
Number of Conductors
2
Number of Pieces
3
Application
Material Removal
Max. Speed
8,500 RPM
Number of Speed Settings
1
Power Source
Corded
Minimum Speed
8,500 RPM
Switch Location
Bottom
Brushless Motor
No
Kit Contents
(1) Bare Tool, (1) Guard
Brake Type
None
Lock-Off Switch
Yes
Current
15 A
Anti-Kickback Clutch Type
None
For Wheel Type
Type 27, Type1
Anti-Restart Technology
No
Head Type
Flathead
Lock-On Switch
Yes
Series
DWE
Grip Style
Rat Tail
Electrical Protection
Overload Protection
Duty
Heavy Duty
Safety Features
Lock-Off Switch
Shop By
Hot Buys

Description

The DEWALT DWE4517 7" Angle Grinder is a corded tool intended for material removal tasks. Powered by a 4 HP motor rated at a maximum of 8,500 RPM, this grinder features overload protection and is compatible with both Type 27 and Type 1 wheels. Its low-profile gearcase allows access in tight spaces, while the rat tail handle design supports extended use.


Key Features of the DEWALT DWE4517 Angle Grinder:

  • Motor Power: 4 HP (15A) motor provides consistent performance at high speeds for demanding applications.

  • Speed: Single-speed operation at up to 8,500 RPM with a compatible 7" wheel diameter.

  • Electrical Protection: Includes overload protection.

  • Durability: Epoxy-coated field and armature include epoxy-coated field and armature that protect internal components from abrasion caused by airborne debris.

  • User Convenience: Automatic turn-off brushes indicate when brush replacement or maintenance is required; brush window allows access for brush replacement.

  • Ergonomics: Two-position anti-vibe side handle and rat tail grip style provide improved handling during prolonged use.

  • Power Source & Cord Length: Operates on AC/DC power with a 10 ft cord for flexibility around work areas.

  • Safety Features: Equipped with lock-on/lock-off switches to help prevent accidental start-up or shutdown during operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.