Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in. Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, No Lock, Pipeline Cover

  • Mfr # DWE43840CN

  • Zoro # G6579787


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Overall Length
19 in
Features
Brushless Motor, Power Loss Reset
Includes
7 in Type 27 Guard, Hex Key, Inner and Outer Flange, Pipeline Cover, Side Handle
Voltage
120V AC
Corded/Banded
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWE43840CN
Zoro #
G6579787
UPC #
885911538763
Country of Origin
China

Dimensions

Overall Length
19 in
Tool Length
19 in
Spindle Thread Size
5/8 in-11
Wheel Dia.
7 in
Cord Length
6 ft
Wheel Diameter
7 in

Details

Item
Angle Grinder
Features
Brushless Motor, Power Loss Reset
Includes
7 in Type 27 Guard, Hex Key, Inner and Outer Flange, Pipeline Cover, Side Handle
Voltage
120V AC
Corded/Banded
Corded
No Load RPM
8,500 RPM
Corded/Cordless
Corded
Lock-on
No
Switch Type
Trigger
Tool Weight
6.4 lb
Lock-off
Yes
Number of Conductors
2
Speed Type
Variable
Nominal Amps
13
Handle Design
Rat Tail
Case Included
No
Grip Style
Rat Tail
Power Source
Corded
Electrical Protection
Overload Protection
Anti-Restart Technology
Yes
Current
13 A
Tether Style
Tether Ready
Application
Grinding
Lock-Off Switch
Yes
Head Type
Standard Head
Max. Speed
8,500 RPM
Brake Type
Electronic
Anti-Kickback Clutch Type
Electronic
Safety Features
Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Tether Ready
Brushless Motor
Yes
For Wheel Type
Type 27
Switch Location
Bottom
Lock-On Switch
No
Kit Contents
(1) Bare Tool, (1) 7 in Type 27 Guard
Number of Speed Settings
Continuous

Description

The DEWALT DWE43840CN 7 in. Brushless Small Angle Grinder is a corded tool suitable for a range of grinding applications. Featuring a rat tail grip and pipeline cover, this grinder includes electronic kickback brake and anti-restart technology to support user control during operation.


Key Features of the DEWALT DWE43840CN 7 in. Brushless Small Angle Grinder:

  • Brushless Motor: No brush changes required

  • Electronic Kickback Brake: Activates in response to certain operational conditions

  • Anti-Restart Technology: Requires cycling the trigger switch after power loss

  • Lanyard Ready: Integrated attachment point for tethering (lanyard not included)

  • Variable Speed Operation: Adjustable speed settings up to 8,500 RPM for flexibility across applications

  • Includes Accessories: Type 27 guard, hex key, inner/outer flange, pipeline cover, and side handle included

  • Tether Ready & Safety Features: Equipped with lock-off switch and overload protection for enhanced operational security

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.