Zoro Homepage

7 Pc. Magnetic Drive Guide Set

  • Mfr # DW2095

  • Zoro # G0607731


original price: $12.59
22% off
new price: $9.79
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
7
Includes
(10) #2, (2) #8, (3) P#2/P#2, (3) P#2/S#8, (6) #2, #1, #6, #10 Slotted, #3 Phillips, #3 Square Recess, P#3/S#10, Bit Tips #1, Compact Magnetic Drive Guide, Double-End Power Bits: P#1/S#6, Magnetic Nut Setters: 1/4 in and 5/16 in, Power Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2095
Zoro #
G0607731
UPC #
028874020955
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Bit Industry Size
PH2, SL10, SL8, S2
Tool Storage Depth
7 in
Tool Storage Width
4 7/8 in
Tool Storage Height
1/2 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
7
Includes
(10) #2, (2) #8, (3) P#2/P#2, (3) P#2/S#8, (6) #2, #1, #6, #10 Slotted, #3 Phillips, #3 Square Recess, P#3/S#10, Bit Tips #1, Compact Magnetic Drive Guide, Double-End Power Bits: P#1/S#6, Magnetic Nut Setters: 1/4 in and 5/16 in, Power Bits
Application
Screwdriving
Application - Tools
Power
Fastening Tool Item
Magnetic Drive Guide Set
Fastening Tool Material
Steel
No. of Pieces
7
Shank Shape
Hex
Driver Bits Included
(1) 1 in SL8-10 Bit, (1) 1 in SQ2 Bit, (3) 1 in PH2 Bit
Number of Drill Bits Included
0
Tip Type
Standard
Head Style
Phillips, Slotted, Square
Compatible Product Type
Power Tool Impact Driver
For Tool Type
Power
Number of Driver Bits Included
5
Number of Nutsetters Included
0
Number of Sockets Included
0
Number of Bit Holders Included
2
Product Type
Driver Bit Set

Description

The DEWALT DW2095 Driver Bit Set is a 7-piece set suitable for screwdriving applications with compatible power tools. Made from steel, this set includes a variety of Phillips, slotted, and square bits suitable for use with compatible power tool impact drivers. The magnetic drive guide features a self-retracting sleeve that helps hold screws in place and reduces wobbling during operation.


Key Features of the DEWALT DW2095 Driver Bit Set:

  • Self-Retracting Guide Sleeve: The self-retracting guide sleeve is intended to assist in holding screws and may help reduce slipping or movement during use.

  • Bit Types Included: Contains (1) 1 in SL8-10 bit, (1) 1 in SQ2 bit, and (3) 1 in PH2 bits to accommodate common fastener types.

  • Head Styles: Supports Phillips, slotted, and square head styles for versatile screwdriving tasks.

  • Shank Size: Features a standard 1/4 inch hex shank compatible with most power tools.

  • No. of Pieces: Includes seven pieces—five driver bits and two bit holders—for general-purpose fastening needs.

  • Material: Constructed from steel for durability under regular use conditions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.