Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" x .060" Ceramic Tile Blade Wet

  • Mfr # DW4760

  • Zoro # G7637655


product price: $40.49
/ea

Key Features

Arbor Size
5/8 in
Rim Type
Segmented
Cutting Type
Wet
Blade Dia.
7 in
Max. RPM
8700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW4760
Zoro #
G7637655
UPC #
028877468860
Country of Origin
Indonesia

Dimensions

Arbor Size
5/8 in
Blade Dia.
7 in
Plate Thickness
0.06 in
Cutting Depth
2-1/4"
Max. Cutting Depth
2 1/4 in
Cutting Depth - Maximum
2 1/4 in
Overall Thickness
0.06 in
Overall Diameter
7 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Max. RPM
8700
Arbor Hole
5/8"
Grade
Good
Application
Concrete
For Use With Saw Type
Angle Grinders, Circular Saws
Diamond Knockout
Diamond Knockout Not Included
Primary Saw Application
Masonry
For Use With
Angle Grinders, Circular Saws
Series
DEWALT(R)
Arbor Shape
Round
Max. Blade Speed
8,700 RPM
Compatible Product Type
Angle Grinder, Circular Saw
Speed - Maximum
8,700 RPM

Description

Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 7 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 8,700 RPM, For Use With Saw Type Angle Grinders, Circular Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 2 1/4 in, Grade Good

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.