Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" x .060 Tile Blade Wet

  • Mfr # DW4791

  • Zoro # G9184345


product price: $20.49
/ea

Key Features

Arbor Size
5/8 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Stone
Blade Dia.
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4791
Zoro #
G9184345
UPC #
885911266741
Country of Origin
Indonesia

Dimensions

Arbor Size
5/8 in
Blade Dia.
7 in
Plate Thickness
0.06 in
Cutting Depth
2-1/4"
Max. Cutting Depth
2 1/4 in
Cutting Depth - Maximum
2 1/4 in
Overall Thickness
0.06 in
Overall Diameter
7 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Stone
Application
Stone, Tile
Max. RPM
8700
Arbor Hole
5/8", 7/8", 20mm
Diamond Knockout
Diamond Knockout Not Included
Grade
Good
For Use With Saw Type
Tile Saws
For Use With
Tile Saws
Arbor Shape
Round
Series
DEWALT(R)
Max. Blade Speed
8,700 RPM
For Workpiece Material
Stone
Compatible Product Type
Tile Saw
Speed - Maximum
8,700 RPM

Description

Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 7 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 8,700 RPM, For Use With Saw Type Tile Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 2 1/4 in, Materials Cut Stone, Grade Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.