This item is Discontinued.
This item is Discontinued.
Depressed Center Cut-Off Wheel, Type 27, 7 in Dia, 0.0625 in Thick, 7/8 in Arbor Hole Size, Ceramic (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA8960L
Zoro #
G5753986
UPC #
885911411059
Country of Origin
Canada
Dimensions
Overall Diameter
7 in
Overall Thickness
0.0625 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Grit
60
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Ceramic
Series
XP
Maximum Operating Speed
8,700 RPM
Diamond Knockout
No
Application
Metal Cutting
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel, Steel
Description
Featuring a high-performance ceramic grain for extended life and high material removal, DEWALT Type 27 XP Ceramic Metal Cutting Wheels deliver smooth, aggressive cuts. A proprietary wheel design helps to increase wheel life.
- • High Performance Ceramic Grain for Long Life and High Removal Rate
- • High Grain Concentration for Smooth, Aggressive Cutting
- • High Performance Ceramic Grain for Long Life and High Removal Rate
- • High Grain Concentration for Smooth, Aggressive Cutting
Designed for:
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.