
7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Zirconia (Discontinued)
- Mfr # DW8826
- Zoro # G203467799
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8826
Zoro #
G203467799
UPC #
40028877078999
Country of Origin
Canada
Dimensions
Abrasive Wheel Diameter
7 in
Thickness
1/4 in
Arbor Hole Size
7/8 in
Details
Abrasive Material
Zirconia
Max. RPM
8700
Grade
Coarse
Application
Metal And Stainless Grinding
Number of Pieces
10
Color
Yellow/Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.