Zoro Homepage

Abrasive Cut-Off Wheel, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic, 24 Grit

  • Mfr # DWA8924

  • Zoro # G4124261


product price: $13.49
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA8924
Zoro #
G4124261
UPC #
885911265768
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
24
Primary Material Application
Nickel Alloy, Stainless Steel, Steel
Abrasive Material
Ceramic
Series
XP
Maximum Operating Speed
8,700 RPM
Specification
For Pipeline Use and Pipe Welding Applications
Application
General Weld, Hard Alloys, Metal Pipelining, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe
Grade
Coarse
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel

Description

4-1/2" x .040" x 7/8" T27 HP Cutting Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.