Cut-Off & Grinding Wheel, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (Discontinued)
- Mfr # DW8486
- Zoro # G7632161
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8486
Zoro #
G7632161
UPC #
028877379869
Country of Origin
Canada
Dimensions
Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Details
Item
Cut-Off & Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
A24R
Maximum Operating Speed
8,700 RPM
Application
Ferrous Metal, Pipeline
Compatible Tool Type
Angle Grinder
Specification
A24R
Primary Material Applicationn
Cast Iron, Stainless Steel
Primary Material Application
Cast Iron, Stainless Steel
Description
Cut-Off & Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Application Cast Iron, Stainless Steel, Compatible Tool Type Angle Grinder, Series A24R, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.