Zoro Homepage
This item is Discontinued.
Dewalt Abrasive Cut-Off Wheel, Cutting, 7 in Dia, 0.0938 in Thick, 5/8 in-11 Arbor Hole Size, Ceramic DWA8923

Abrasive Cut-Off Wheel, Cutting, 7 in Dia, 0.0938 in Thick, 5/8 in-11 Arbor Hole Size, Ceramic (Discontinued)

  • Mfr # DWA8923
  • Zoro # G4124270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA8923
Zoro #
G4124270
UPC #
885911265751
Country of Origin
Canada

Dimensions

Overall Diameter
7 in
Overall Thickness
0.0938 in
Connector Size
5/8 in-11

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Cutting
Abrasive Material
Ceramic
Series
XP
Maximum Operating Speed
8,700 RPM

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Series XP, Wheel Type Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.